
EDS Switch, 1-Gang, 20A, 120/277V AC
Item #: 57167
Cat #: EDKF21Q
UPC: 781381709385
Documents & Guides
1-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Front Operated Switch, Front Cover/Chamber/Switch Assembly. For use with EDS Type Outlet Boxes.
Sign In or Register to view pricing and more.
Overview
1-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Front Operated Switch, Front Cover/Chamber/Switch Assembly. For use with EDS Type Outlet Boxes.
Also known as: 781381709385, EDKF21Q
Specifications
Material: | Malleable Iron |
Type: | Front Operated Switch, Front Cover |
Volts AC: | 120, 277 |
Amps: | 20 |
Gangs: | 1 |
Material: | Malleable Iron |
Volts AC: | 120, 277 |
Gangs: | 1 |
Type: | Front Operated Switch, Front Cover |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)