LED Trim, 6", Bronze Reflector/Bronze Trim

Item #: 571632
Cat #: RT6/TRIM/ORBZ
UPC: 046135707094
Sign In or Register to view pricing and more.
Documents & Guides
LED Trim, 6 inch, Bronze Reflector/Bronze Trim

Overview

LED Trim, 6 inch, Bronze Reflector/Bronze Trim
Also known as: 046135707094, RT6/TRIM/ORBZ

Specifications

Type: Trim
Diameter: 6 in
Color: Bronze
Light Technology: LED
Type: Trim
Color: Bronze
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)