Hole Seal, Size: 1/2", Material/Finish: Steel/Gray Powder Coat
Item #: 57161
Cat #: AS050LG
UPC: 783510155742
Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, Size: 1/2 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Hole Seal, Size: 1/2 Inch, Material/Finish: Steel/Gray Powder Coat
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS050LG Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510155742, AS050LG
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Diameter: | 1/2 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Color: | Gray |
Diameter: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)