Fluorescent Lamp, T8, U-Bend, 29 Watt, 2500 Lumen, 3500K

Item #: 571566

Cat #: FBO29/835XP/SS/ECO

UPC: 046135221965

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, U-Bend, 29 Watt, 2500 Lumen, 3500K, 85 CRI, 22.5 Inch Length, 1 5/8 inch Leg Spacing, 1 per SKU, 15 per Case *Sylvania Product Code 22196* *Sylvania Part # 22196* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, T8, U-Bend, 29 Watt, 2500 Lumen, 3500K, 85 CRI, 22.5 Inch Length, 1 5/8 inch Leg Spacing, 1 per SKU, 15 per Case *Sylvania Product Code 22196* *Sylvania Part # 22196* *** Not for Sale in Vermont due to State Regulations ***
LEDVANCE offers a wide variety of fluorescent lamps in compact, linear, U-bend, and circular types.
Also known as: 046135221965, FBO29/835XP/SS/ECO

Specifications

Color Rendering Index (CRI): 85
Wattage: 29
Shape: T8-1-5/8 (U-Bend)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Shape: T8-1-5/8 (U-Bend)
Light Technology: Fluorescent
Wattage: 29
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)