Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1050, Color Temperature: 2950K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48
Overview
Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1050, Color Temperature: 2950K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48
Also known as: 53A/HAL/SW4-120V
Specifications
Base: | Medium Screw (E26) |
Lumens: | 1050 |
Color Temperature: | 2950 (Warm White) |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Wattage: | 53 |
Light Technology: | Halogen |
Base: | Medium Screw (E26) |
Color Temperature: | 2950 (Warm White) |
Shape: | A19 (Arbitrary) |
Light Technology: | Halogen |
Lumens: | 1050 |
Volts AC: | 120 |
Wattage: | 53 |
Customer Reviews
No reviews for this product
(0)