This product has been discontinued.
LIT TWP70S120RNPLPI 70W HPS FLDLT
Item #: 571439
Cat #: TWP70S120RNPLPI
UPC: 784231036044
Sign In or Register to view pricing and more.
Documents & Guides
LIT TWP70S120RNPLPI 70W HPS FLDLT
Overview
LIT TWP70S120RNPLPI 70W HPS FLDLT
Also known as: 784231036044, TWP70S120RNPLPI
Specifications
Type: | Wallpack |
Material: | Plastic |
Color: | Bronze |
Light Technology: | HID |
Type: | Wallpack |
Color: | Bronze |
Material: | Plastic |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)