COMBO STARTER 600VAC 45A NEMA

Item #: 571410

Cat #: 8538SEA25V03

UPC: 785901549956

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 45A NEMA,20 hp 200 V AC 3 phases-25 hp 230 V AC 3 phases,240Vac@60Hz - 220Vac@50Hz,3,3,3-Phase,3-Pole,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),NEMA 12 painted sheet steel with external reset,S,fusible disconnect switch H 100 A,without,melting alloy

Overview

Square D,COMBO STARTER 600VAC 45A NEMA,20 hp 200 V AC 3 phases-25 hp 230 V AC 3 phases,240Vac@60Hz - 220Vac@50Hz,3,3,3-Phase,3-Pole,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),NEMA 12 painted sheet steel with external reset,S,fusible disconnect switch H 100 A,without,melting alloy
COMBO STARTER 600VAC 45A NEMA
Also known as: 785901549956, 8538SEA25V03

Specifications

Type: Combination Starter
Standards: California Proposition 65
Type: Combination Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)