
18 AWG, 1-Pair, CMR Multi-Conductor Cable, Shielded, Chrome, 1000'
Item #: 5714
Cat #: 8760-060-1000
UPC:
Documents & Guides
18 AWG, 1-Pair, CMR Multi-Conductor Cable, Overall Beldfoil Shield (100% Coverage), Chrome, 1000', 20 AWG Stranded Tinned Copper Drain Wire
Sign In or Register to view pricing and more.
Overview
18 AWG, 1-Pair, CMR Multi-Conductor Cable, Overall Beldfoil Shield (100% Coverage), Chrome, 1000', 20 AWG Stranded Tinned Copper Drain Wire
Suitable for low voltage analog signals, low voltage digital control, line level audio, computer communication, panel wiring.
Also known as: 8760-060-1000
Specifications
Gauge: | 18 AWG |
Color: | Chrome |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 1 |
Jacket: | Riser |
Shielding: | Shielded |
Gauge: | 18 AWG |
Length: | 1000 ft |
Conductors: | 1 |
Shielding: | Shielded |
Color: | Chrome |
Material: | Copper |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)