12V

Item #: 571386

Cat #: 2F12G2/4446

UPC: 784170360101

Sign In or Register to view pricing and more.
Documents & Guides
LIG 2F12G2/4446 12V

Overview

LIG 2F12G2/4446 12V
Also known as: 784170360101, 2F12G2/4446

Specifications

Wattage: 25
Color: Gray
Material: Thermoplastic
Light Technology: Incandescent
Wattage: 25
Material: Thermoplastic
Color: Gray
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)