Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 1 AWG

Item #: 571360

Cat #: YAZ1C2TC14

UPC: 781810227770

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/4 Inch Bolt Hole, 1/4 Inch Hole Spacing, Coded Green, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/4 Inch Bolt Hole, 1/4 Inch Hole Spacing, Coded Green, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Also known as: 781810227770, YAZ1C2TC14

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1
Stud Size: 1/4 in
Volts AC: 600 - 35kV
Color: Green
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 1
Volts AC: 600 - 35kV

Customer Reviews

No reviews for this product
(0)