This product may not be available in all locations.
2
more

Foot Switch, Yellow, 15A, 600VAC, Momentary, Aluminum, Unguarded
Item #: 57133
Cat #: 9002AW1
UPC: 78590181543
Sign In or Register to view pricing and more.
Documents & Guides
Foot Switch, Yellow, 15 Amp, 600 Volt AC, 1-Pole, Double Throw, Momentary, Aluminum, Unguarded, NEMA 2/3/13
Overview
Foot Switch, Yellow, 15 Amp, 600 Volt AC, 1-Pole, Double Throw, Momentary, Aluminum, Unguarded, NEMA 2/3/13
Also known as: 78590181543, 9002AW1
Specifications
Poles: | 1 |
Type: | Foot Switch, Unguarded |
Amps: | 15 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Color: | Yellow |
IP/NEMA Rating: | NEMA 13, NEMA 2, NEMA 3 |
Poles: | 1 |
Amps: | 15 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 13, NEMA 2, NEMA 3 |
Type: | Foot Switch, Unguarded |
Volts AC: | 600 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)