Safety Switch, Fused, 200A, 600VAC, 3P/4W, 3 Fuse, NEMA 1

Item #: 57124

Cat #: HF364N

UPC: 783643151116

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty, Safety Switch, Fused, 200 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1, Solid Neutral

Overview

Heavy Duty, Safety Switch, Fused, 200 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1, Solid Neutral
Also known as: 783643151116, HF364N

Specifications

Amps: 200
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Mounting: Surface
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)