This product has been discontinued.

APP MLEDNA102P5BU MM LED BB 100W BU
Item #: 571226
Cat #: MLEDNA102P5BU
UPC: 781381960984
Documents & Guides
APP MLEDNA102P5BU MERCMASTER LED SERIES FIXTURE CL 1 GRP D 3/4 INCH NPT POLYCARBONATE GLOBE 120-277V PENDANT MOUNT 100W HPS OR PSMH REPLACEMENT NEMA TYPE V LIGHT DISTRIBUTON
Sign In or Register to view pricing and more.
Overview
APP MLEDNA102P5BU MERCMASTER LED SERIES FIXTURE CL 1 GRP D 3/4 INCH NPT POLYCARBONATE GLOBE 120-277V PENDANT MOUNT 100W HPS OR PSMH REPLACEMENT NEMA TYPE V LIGHT DISTRIBUTON
Also known as: 781381960984, MLEDNA102P5BU
Specifications
Mounting: | Pendant |
Lumens: | 3450 |
Wattage: | 47.500 |
Color Temperature: | 5650 (Bright White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Pendant |
Wattage: | 47.500 |
Light Technology: | LED |
Lumens: | 3450 |
Color Temperature: | 5650 (Bright White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)