Limit Switch, 15A, 600VAC, 1NO/NC Contact, Top Push Button

Item #: 57115

Cat #: 9007AO1

UPC: 78590175903

Limit Switch, 15 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, Top Push Button
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, 15 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, Top Push Button
Also known as: 78590175903, 9007AO1

Specifications

Poles: 2
Type: Limit Switch, Precision, Top Push
Mounting: Surface
Amps: 15
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Volts AC: 600
Type: Limit Switch, Precision, Top Push
Amps: 15
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)