TMC2X Connector, 3/4", Hazardous Locations, Nickel Plated Brass

Item #: 571093

Cat #: TMC2X-075075NB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connector, 3/4", Hazardous Locations, Nickel Plated BrassTMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Nickel Plated Brass. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Overview

TMC2X Connector, 3/4", Hazardous Locations, Nickel Plated BrassTMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Nickel Plated Brass. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-075075NB

Specifications

Diameter: 3/4 in
Material: Brass
Diameter Range: 0.420 - 0.630 in, 0.500 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.420 - 0.630 in, 0.500 - 0.750 in
Material: Brass

Customer Reviews

No reviews for this product
(0)