BUSS FUSEBLOCK

Item #: 571085

Cat #: 4405

UPC: 051712738170

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Blocks, Blocks, Brand or Series: General Purpose for 1/4 x 1 1/4 Fuse, Number of Poles: 1 Pole, Amp Rating: 30, Voltage Rating: 250 VAC, Terminal Type: Solder Terminals, Material: Bakelite Base, Spring-Bronze Albaloy-Plated Clips, Dimensions: 2.31 Le

Overview

Fuse Blocks, Blocks, Brand or Series: General Purpose for 1/4 x 1 1/4 Fuse, Number of Poles: 1 Pole, Amp Rating: 30, Voltage Rating: 250 VAC, Terminal Type: Solder Terminals, Material: Bakelite Base, Spring-Bronze Albaloy-Plated Clips, Dimensions: 2.31 Le
Also known as: 051712738170, 4405

Specifications

Poles: 1
Amps: 30
Volts AC: 250
Poles: 1
Volts AC: 250
Amps: 30

Customer Reviews

No reviews for this product
(0)