1 Light 10" Round Cage Bulk Head, Semi Gloss White

Item #: 571048

Cat #: 60-518

UPC: 045923605185

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 10" Round Cage Bulkhead - Semi Gloss White Finish

Overview

1 Light - 10" Round Cage Bulkhead - Semi Gloss White Finish
Satco's 60-518 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this round Bulk Head is beautifully Finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this round Bulk Head.
Also known as: 045923605185, 60-518

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)