Wireway Tee Fitting, 12x12x14

Item #: 571020

Cat #: F1212GTGV

UPC: 783510891404

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee Fitting, For Flush Mounting Against a Vertical or Horizontal Surface, Material: Galvanized Steel, Dimensions: 12" x 12" x 14"

Overview

Wireway Tee Fitting, For Flush Mounting Against a Vertical or Horizontal Surface, Material: Galvanized Steel, Dimensions: 12" x 12" x 14"
Also known as: 783510891404, F1212GTGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)