Disconnect Switch, Fusible, NEMA 1, 100A, 3P, 600VAC, Heavy Duty

Item #: 570983

Cat #: H363VW

UPC: 785901598558

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 1, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Also known as: 785901598558, H363VW

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts DC: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 100
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)