Shaft Extension, TeSys GS, 10 x 10 x 400 mm, for 100 - 400A, GS2 Switches

Item #: 570954

Cat #: GS2AE21

UPC: 785901126928

Sign In or Register to view pricing and more.

Overview

Shaft Extension, TeSys GS, 10 x 10 x 400 mm, for 100 - 400 Amp, GS2 Switches
TeSys GS accessory, shaft extension for external operating handle, to be used with 3-pole and 4-pole 30A-400A IEC/UL fuse switch-disconnectors GS2E, GS2F, GS2G, GS2J, GS2K, GS2L, GS2M, GS2N, GS2Q. Shaft length 400mm, cross section 10x10mm. Green Premium compliant (RoHS/REACh).
Also known as: 785901126928, GS2AE21

Specifications

Type: Disconnect Switch, Shaft
Depth: 10 mm
Length: 400 mm
Width: 10 mm
Standards: California Proposition 65
Amps Range: 100 - 400
Type: Disconnect Switch, Shaft
Length: 400 mm
Standards: California Proposition 65
Depth: 10 mm
Width: 10 mm
Amps Range: 100 - 400

Customer Reviews

No reviews for this product
(0)