This product may not be available in all locations.
1
more

Limit Switch, 10A, 600VAC, 2NO/NC Contact, Top Push Button
Item #: 57094
Cat #: 9007CO3
UPC: 78590182100
Documents & Guides
Limit Switch, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed Contact, Top Push Button, 4.0 mm Travel
Sign In or Register to view pricing and more.
Overview
Limit Switch, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed Contact, Top Push Button, 4.0 mm Travel
Also known as: 78590182100, 9007CO3
Specifications
Type: | Limit Switch, Top Push Button |
Amps: | 10 |
Volts DC: | 600 |
Poles: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Limit Switch, Top Push Button |
Volts DC: | 600 |
Volts AC: | 600 |
Amps: | 10 |
Poles: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)