Fluorescent Lamp, Coated, High Output, T8, 96", 86W, 4100K

Item #: 570848

Cat #: F96T8/TL841/HO/PL-ALTO-TG

UPC: 046677409128

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, High Output, 86 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temperature: 4100K, Length: 96 inch *Philips Part # 40912-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Coated, High Output, 86 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temperature: 4100K, Length: 96 inch *Philips Part # 40912-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PLUS T8 High Output 8-foot fluorescent lamps reduce the impact on the environment by offering long life and low mercury.
Also known as: 046677409128, F96T8/TL841/HO/PL-ALTO-TG

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 8200
Color Rendering Index (CRI): 85
Wattage: 86
Length: 8 ft, 96 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 8200
Wattage: 86
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)