Transformer, Industrial Control, 100VA, 600/480 - 120 x 240VAC, 1PH

Item #: 570777

Cat #: SP100ACP

UPC: 803423098582

Sign In or Register to view pricing and more.
Transformer, Industrial Control, 100 VA, 600/480 Volt Primary - 120 x 240 Volt Secondary, 1-Phase, Spartan

Overview

Transformer, Industrial Control, 100 VA, 600/480 Volt Primary - 120 x 240 Volt Secondary, 1-Phase, Spartan
Also known as: 803423098582, SP100ACP

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 480, 600
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 480, 600

Customer Reviews

No reviews for this product
(0)