This product may not be available in all locations.
2
more

SQD J250SS ENCLOSURE BREAKER 600V
Item #: 570773
Cat #: J250SS
UPC: 785901101734
Documents & Guides
SQD J250SS ENCLOSURE BREAKER 600V 250A NEMA 4X SS
Sign In or Register to view pricing and more.
Overview
SQD J250SS ENCLOSURE BREAKER 600V 250A NEMA 4X SS
Also known as: 785901101734, J250SS
Specifications
Poles: | 3 |
Amps: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Amps: | 250 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)