This product may not be available in all locations.
Manual Starter, Drum Switch, Reversing, 3P, 600VAC, 250VDC, NEMA 4
Item #: 57073
Cat #: 2601BW1
UPC: 78590178444
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, Drum Switch, Reversing, 3-Pole, 600 Volt AC, 250 Volt DC, NEMA 4, 7.5 Horse Power Rated
Overview
Manual Starter, Drum Switch, Reversing, 3-Pole, 600 Volt AC, 250 Volt DC, NEMA 4, 7.5 Horse Power Rated
Also known as: 78590178444, 2601BW1
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Horsepower: | 7.500 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4 |
Poles: | 3 |
Mounting: | Surface |
Horsepower: | 7.500 |
IP/NEMA Rating: | NEMA 4 |
Volts DC: | 250 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)