Gasket Form35 Conduit Body

Item #: 570729

Cat #: GK350-400-V

UPC: 781381435307

Sign In or Register to view pricing and more.
Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 3-1/2" - 4", Material: Composition Fiber.

Overview

Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 3-1/2" - 4", Material: Composition Fiber.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381435307, GK350-400-V

Specifications

Material: Fiber
Diameter: 3 1/2 in, 4 in
Material: Fiber
Diameter: 3 1/2 in, 4 in

Customer Reviews

No reviews for this product
(0)