Relay, Ice Cube, Slim Line, 5-Blade, 1PDT, 16A, 24VDC, w/Options

Item #: 57071

Cat #: 700-HKX6Z24-4

UPC: 662072826164

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Slim Line, 5 Blade, 1 Pole Double Throw, Gold Plated, AgNi Contacts, 16 Amp, 24 Volt DC, Quick Connect Terminations, LED Option

Overview

Relay, Ice Cube, Slim Line, 5 Blade, 1 Pole Double Throw, Gold Plated, AgNi Contacts, 16 Amp, 24 Volt DC, Quick Connect Terminations, LED Option
Also known as: 662072826164, 700-HKX6Z24-4

Specifications

Volts DC Control: 24
Type: Relay, Ice Cube, 5 Blade
Mounting: Socket
Poles: 1
Amps: 16
Volts DC Control: 24
Mounting: Socket
Amps: 16
Type: Relay, Ice Cube, 5 Blade
Poles: 1

Customer Reviews

No reviews for this product
(0)