
Locking Plug, 30A, 480V, L16-30P
Item #: 57070
Cat #: HBL2731
UPC: 783585039312
Documents & Guides
Twist-Lock Plug, 30A, 480V AC, L16-30P, 3P4W Grounding
Sign In or Register to view pricing and more.
Overview
Twist-Lock Plug, 30A, 480V AC, L16-30P, 3P4W Grounding
The Hubbell HUBHBL2731 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585039312, HBL2731
Specifications
Type: | Grounding, Plug |
Volts AC: | 277 |
Color: | Black/White |
Amps: | 30 |
Material: | Brass |
NEMA Configuration: | L7-20P |
Type: | Grounding, Plug |
Color: | Black/White |
Material: | Brass |
Volts AC: | 277 |
Amps: | 30 |
NEMA Configuration: | L7-20P |
Customer Reviews
No reviews for this product
(0)