GOOSE STYLE1 13W NEUTNO SHAD BL

Item #: 570681

Cat #: GN1LED13NB

UPC: 019813028873

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Decorative 664 Lumens Gooseneck 13W 4000K 24 Inches Arm Flood 15 Inches Black

Overview

Decorative 664 Lumens Gooseneck 13W 4000K 24 Inches Arm Flood 15 Inches Black
Also known as: 019813028873, GN1LED13NB

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)