200 Amp Receptacle, 4-Pole, 4-Wire, with Mounting Box

Item #: 57065

Cat #: ADJA20044-200

UPC: 781381612531

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X

Overview

200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations, and similar apparatus. • Ideal for use on shipping docks, ports, and other ”ship to shore” applications. • Suitable for use in locations where a weatherproof enclosure is required. • Rough usage construction.
Also known as: 781381612531, ADJA20044-200

Specifications

Amps: 200
Type: Receptacle
Color: Metallic
Volts AC: 600
Amps: 200
Color: Metallic
Type: Receptacle
Volts AC: 600

Customer Reviews

No reviews for this product
(0)