1 PHASE 5 JAW COMM MTRG MOD 4 SKTS 200A

Item #: 57059

Cat #: 35MM420R12

UPC: 786849052980

Documents & Guides
Eaton 35MM commercial meter stack, Plugin socket, Al, Bus:1200A, Lever, 3R, Depends on selected MCB, 5-jaw, Sockets:4, 3-phase in, 1-phase out, 200A, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton 35MM commercial meter stack, Plugin socket, Al, Bus:1200A, Lever, 3R, Depends on selected MCB, 5-jaw, Sockets:4, 3-phase in, 1-phase out, 200A, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac
EatonÆs Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.
Also known as: 786849052980, 35MM420R12, 4 GANG METER

Specifications

Sockets: 4
Phase: 3, 1
Volts AC: 120/240
Jaws: 5
Amps: 225
IP/NEMA Rating: NEMA 3R
Sockets: 4
Volts AC: 120/240
Amps: 225
Phase: 3, 1
Jaws: 5
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)