PVC Coated Conduit Body, Type LB, Form 7, 1-1/2", PVC Coated/Iron

Item #: 57053

Cat #: LB57-G

UPC: 704508390617

Documents & Guides
PVC Coated Conduit Body, LB, Form 7, 1-1/2 Inch, PVC Coated/Iron
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Conduit Body, LB, Form 7, 1-1/2 Inch, PVC Coated/Iron
With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.
Also known as: 704508390617, LB57-G

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Color: Gray
Material: PVC Coated Steel
Diameter: 1 1/2 in
Color: Gray
Family / Style: Form 7
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)