Single-Pole Toggle Switch, 20A, 120/277V, White, Modular, Lev-Lok

Item #: 570478

Cat #: M1221-WL

UPC: 078477495179

Sign In or Register to view pricing and more.
Documents & Guides
Single-Pole Toggle Switch, 20A, 120/277V, White, Modular, Lev-Lok

Overview

Single-Pole Toggle Switch, 20A, 120/277V, White, Modular, Lev-Lok
Also known as: 078477495179, M1221-WL

Specifications

Horsepower: 1, 2
Type: Modular Toggle Switch
Mounting: Box
Amps: 20
Poles: 1
Color: White
Material: Nylon
NEMA Configuration: WD-1, WD-6
Horsepower: 1, 2
Mounting: Box
Poles: 1
Material: Nylon
Type: Modular Toggle Switch
Amps: 20
Color: White
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)