Split Grounding Bushing, Nylon Insulated, 4", Zinc Die Cast

Item #: 570392

Cat #: SGB-390CL

UPC: 781747903907

Sign In or Register to view pricing and more.
Split Grounding Bushing, Nylon Insulated, 4 Inch, 14 to 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Split Grounding Bushing, Nylon Insulated, 4 Inch, 14 to 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 781747903907, SGB-390CL

Specifications

Wattage: 35
Shape: MR11 (Mini Reflector)
Volts AC: 120
Type: Reflector
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Wattage: 35
Volts AC: 120
Light Technology: Halogen
Shape: MR11 (Mini Reflector)
Type: Reflector
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)