PVC Coated Conduit Body, Type LB, Form 7, 2", PVC Coated/Iron

Item #: 57035

Cat #: LB67-G

UPC: 704508390785

Documents & Guides
PVC Coated Conduit Body, LB, Form 7, 2 Inch, Gray, PVC Coated/Iron
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Conduit Body, LB, Form 7, 2 Inch, Gray, PVC Coated/Iron
The Ocal LB Conduit Body and Cover are Double Coated with a Nominal .002 In. Blue Urethane on Both The Interior and Exterior, Before PVC Coating is Applied.
Also known as: 704508390785, LB67-G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Iron
Color: Gray
Material: PVC Coated Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)