Fiberglass Platform Twin Stepladders

Item #: 570261

Cat #: 7407

UPC: 051751011340

Documents & Guides
Werner; Platform Twin Stepladder; Series 7400, Type Iaa, Duty Rating; Ladder Height: 7 Ft; Platform Width: 7-1/4 In; Platform Height: 14-7/8 In; Base Width: 26-3/4 In; Spread: 49 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 375 Lb; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 7.100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Werner; Platform Twin Stepladder; Series 7400, Type Iaa, Duty Rating; Ladder Height: 7 Ft; Platform Width: 7-1/4 In; Platform Height: 14-7/8 In; Base Width: 26-3/4 In; Spread: 49 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 375 Lb; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 7.100
Built to last, the Werner 375lb duty rated 7407 Fiberglass 7ft Stepladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop, internal spreaders and external rail shields for long lasting durability. With The EDGE® bracing system and GLAS*MARK® Violator stripes on the rails, the 7400 series is built to handle the work site and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751011340, 7407

Specifications

Type: Single-Sided
Material: Fiberglass
Type: Single-Sided
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)