STARTER 250VAC

Item #: 57023

Cat #: 8536SDH8V02

UPC: 785901947608

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8536SDH8V02 STARTER 250VAC

Overview

SQD 8536SDH8V02 STARTER 250VAC
Also known as: 785901947608, 8536SDH8V02

Specifications

Poles: 2
Size: 1
Phase: 1
Type: Motor Starter
Standards: California Proposition 65
Poles: 2
Phase: 1
Standards: California Proposition 65
Size: 1
Type: Motor Starter

Customer Reviews

No reviews for this product
(0)