Safety Switch, Non-Fusible, 200A, 3P, 600VAC, HD, NEMA 1

Item #: 57021

Cat #: HNF364

UPC: 783643151192

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 200 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 1

Overview

Safety Switch, Non-Fused, 200 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 1
Also known as: 783643151192, HNF364

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)