LEV WT599-HGW 15A WR TR HG SLIM

Item #: 570204

Cat #: WT599-HGW

UPC: 078477613344

Sign In or Register to view pricing and more.
Documents & Guides
LEV WT599-HGW 15A WR TR HG SLIM GFCI

Overview

LEV WT599-HGW 15A WR TR HG SLIM GFCI
Also known as: 078477613344, WT599-HGW

Specifications

Material: Polycarbonate, Stainless Steel, PBT Plastic
Amps: 15
Color: White
NEMA Configuration: 5-15R, WD-1, WD-6
Material: Polycarbonate, Stainless Steel, PBT Plastic
Color: White
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)