This product has been discontinued.

Transformer, Dry Type, 7.5KVA, 277VAC Primary, 120/240VAC Secondary
Item #: 570188
Cat #: T2536751S
UPC: 047503734858
Documents & Guides
Transformer, Dry Type, 7.5 KVA, 277 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Sign In or Register to view pricing and more.
Overview
Transformer, Dry Type, 7.5 KVA, 277 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503734858, T2536751S
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Volt Amps: | 7.500kVA |
Primary Voltage: | 277 |
Phase: | 1 |
Volt Amps: | 7.500kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 277 |
Customer Reviews
No reviews for this product
(0)