PANEL, WHT STL FOR ENCLOSURE, 12X10

Item #: 570161

Cat #: N1210P

UPC: 782051376968

Sign In or Register to view pricing and more.
Documents & Guides
PANEL, WHT STL FOR ENCLOSURE, 12X10

Overview

PANEL, WHT STL FOR ENCLOSURE, 12X10
Also known as: 782051376968, N1210P

Specifications

Height: 12 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Color: White
Material: Steel
Height: 12 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 1
Color: White

Customer Reviews

No reviews for this product
(0)