2' x 2' LED Troffer, 38W, 120/277V, 3500K

Item #: 570112

Cat #: 2GR-LD1-32-A-UNV-L840-CD1-U

UPC: 080083656585

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 38, Volt: 120/277, Dimensions: 2'x2', Life: 50,000 Hours, Lumens: 3221, Color Temperature: 3500K.

Overview

LED Troffer: 0-10V Dimming, Watt: 38, Volt: 120/277, Dimensions: 2'x2', Life: 50,000 Hours, Lumens: 3221, Color Temperature: 3500K.
Also known as: 080083656585, 2GR-LD1-32-A-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Wattage: 38
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)