250W MP ED28 EX39 BU PS UN2911

Item #: 570074

Cat #: 108298

UPC: 807154182985

Sign In or Register to view pricing and more.

Overview

250W MP ED28 EX39 BU PS PROLUM
Also known as: 807154182985, 108298

Specifications

Type: Pulse Start
Lumens: 25000
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Wattage: 250
Light Technology: HID
Type: Pulse Start
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Light Technology: HID
Lumens: 25000
Shape: ED28 (Elliptical Dimple)
Wattage: 250

Customer Reviews

No reviews for this product
(0)