Operator Interface, 5.7" Grayscale Display, Touch Screen, DC Power

Item #: 569985

Cat #: 2711P-T6M5D8

UPC: 884951344594

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, w/o Extended Features, 5.7 Inch Grayscale Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power

Overview

Operator Interface, w/o Extended Features, 5.7 Inch Grayscale Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power
Also known as: 884951344594, 2711P-T6M5D8

Specifications

Volts DC: 24
Color: Gray
Size: 5.7 in
Type: Operator Interface
Volts DC: 24
Size: 5.7 in
Color: Gray
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)