Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 2.5m, (8.2')

Item #: 56993

Cat #: 1492-ACABLE025TB

UPC: 662072833124

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF8, (S-ended Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter (8.2 Foot)

Overview

Cable, Pre-wired, for 1756-IF8, (S-ended Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter (8.2 Foot)
Allen-Bradley® catalog 1492-ACABLE025TB is a prewired cable for 1756-IF8 (S-ended voltage) analog input module from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072833124, 1492-ACABLE025TB

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22
Length: 2.500 m
Conductors: 20
Type: Analog Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22

Customer Reviews

No reviews for this product
(0)