4" 7W LED Module

Item #: 569884

Cat #: RL460WH830PK

UPC: 080083669844

Sign In or Register to view pricing and more.
4" LED Module, Retrofit, Line Voltage: 120V, Watts: 7.3, Lumens: 600, Color Temperature: 3000K. For use with: H99, H995, ET/EI400 Series Housing. Life: 50,000 Hours. Color: White. Energy Star Rated.

Overview

4" LED Module, Retrofit, Line Voltage: 120V, Watts: 7.3, Lumens: 600, Color Temperature: 3000K. For use with: H99, H995, ET/EI400 Series Housing. Life: 50,000 Hours. Color: White. Energy Star Rated.
Also known as: 080083669844, RL460WH830PK, led retro, ic

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 4 in
Base: Medium Screw (E26)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)