Modular Patch Panel 16 Port, 1U, Steel, Black

Item #: 569847

Cat #: P108-16-MOD

UPC: 089306234364

Sign In or Register to view pricing and more.
Documents & Guides
Modular Patch Panel 16 Port, 1U, Steel, Black

Overview

Modular Patch Panel 16 Port, 1U, Steel, Black
The modular patch panel is designed to accept HellermannTyton Category 6A, 6 and 5e UTP modular jacks and connectors, providing flexibility in multimedia installations. These modular panels can be mounted to any standard EIA 19" rack, cabinet or wall mount patch panel bracket. HellermannTyton pre-numbered modular patch panels are available in 12,16, 24, 32 and 48 port configurations.
Also known as: 089306234364, P108-16-MOD

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Material: Steel
Number of Ports: 16
Mounting: Rack
Size: 1RMU
Number of Ports: 16
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)