TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 25 A

Item #: 56984

Cat #: GV2LE22

UPC: 785901568179

Sign In or Register to view pricing and more.
TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 25 A, screw clamp terminals

Overview

TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 25 A, screw clamp terminals
TeSys GV motor circuit breaker, 3 poles (3P), 25A/690V, for 3-phase motor applications 11kW@400V. It provides a magnetic protection with a tripping level at 13xIn, high breaking capacity Icu 15kA@400V. Connection by screw clamp terminals. Start-stop control by toggle guaranteed for 100 000 cycles AC-3. To complete motor protection, use in association with a thermal overload relay LRD22 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901568179, GV2LE22

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)