1-Light Outdoor Post Lantern, 100W, 120V, Black Finish

Item #: 569655

Cat #: 82065-12

UPC: 785652185052

Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Black Finish, Frosted Acrylic Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Black Finish, Frosted Acrylic Glass, Safety Listed for Wet Location
Also known as: 785652185052, 82065-12

Specifications

Material: Polycarbonate
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Black
Material: Polycarbonate
Wattage: 100
Color: Frosted, Black
Base: Medium Screw (E26)
Volts AC: 120

Customer Reviews

No reviews for this product
(0)