This product has been discontinued.
Standoff Bracket For M Blocks (89-b) 10" H X 3-13/32" W X 1-1/2" D
Item #: 56957
Cat #: 40089-B
UPC: 078477125359
Sign In or Register to view pricing and more.
Documents & Guides
Standoff Bracket For M Blocks (89-b) 10 Inch Height X 3-13/32 Inch Width X 1-1/2 Inch Depth
Overview
Standoff Bracket For M Blocks (89-b) 10 Inch Height X 3-13/32 Inch Width X 1-1/2 Inch Depth
Standoff Bracket For M Blocks (89-B) 10-inch H by 3-13/32-inch W by 1-1/2-inch D
Also known as: 078477125359, 40089-B
Specifications
Mounting: | Panel |
Type: | Mounting Bracket |
Color: | White |
Height: | 10 in |
Depth: | 1 1/2 in |
Width: | 3 13/32 in |
Mounting: | Panel |
Color: | White |
Depth: | 1 1/2 in |
Type: | Mounting Bracket |
Height: | 10 in |
Width: | 3 13/32 in |
Customer Reviews
No reviews for this product
(0)